Overview
Mfr description
05866 SCOTCH ATG ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Provides a clean, permanent bond to lightweight materials
- Offers quick adhesion and excellent UV resistance
- Bonds well to smooth and moderately textured surfaces
- Conforms easily to curves and contours
- Leaves no mess, no residue and no odor
- Ideal for use on uncoated and coated paper, card stock, flexible plastics, fabrics and more
Specifications
- Adhesion Strength25 (Steel) oz-in
- Adhesive Thickness0.002 in
- Liner MaterialDensified Kraft Paper
- Liner Thickness0.004 in
- Length36 yd
- Width3/4 in
- ColorTransparent
- Operating Temperature Range-40 to +180 °F
- Manufacturer Upc Number00021200058660
- UPC_NO00021200058660
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data