Motion
05904 SCOTCH MAGIC TAPE 810 3/4"X2592" BOXED

3M
05904 SCOTCH MAGIC TAPE 810 3/4"X2592" BOXED

Scotch® Magic™ Tape 810, 3/4 in x 2592 in, Boxed
MI ITEM #03162518
MFR #05904 SCOTCH MAGIC TAPE 810 3/4"X2592" BOXED
List Price$10.23/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05904 SCOTCH MAGIC TAPE 810 3/4"X2592" BOXED

Scotch® Magic™ Tape 810, 3/4 in x 2592 in, Boxed
MI ITEM #03162518
MFR #05904 SCOTCH MAGIC TAPE 810 3/4"X2592" BOXED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.23/rl for your price

Overview

Mfr description
05904 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
  • Comes off the roll smoothly, cuts easily
  • Preferred tape for offices, homes and schools
  • Scotch® Magic™ Tape Refills are compatible with all of the\nScotch® Brand desktop dispensers for easy use
  • Disappears on office paper
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 3/4 in. x 2592 in., 1 Roll, 3 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Roll Length
    2592 in
  • Roll Width
    3/4 in
  • Core Diameter
    3 in
  • Color
    Transparent
  • Manufacturer Stock Number
    70012802206
  • Manufacturer Upc Number
    00021200059049
  • UPC_NO
    00021200059049
  • Package Quantity
    1
  • Weight
    0.247 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought