Motion
218

3M
218

Scotch® Masking Tape - 60 yd Long, 0.1875 in Wide, 5 mil Thick, Green
MI ITEM #03162522
MFR #218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
218

Scotch® Masking Tape - 60 yd Long, 0.1875 in Wide, 5 mil Thick, Green
MI ITEM #03162522
MFR #218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5 mil
  • Weight
    0.092 lb
  • Width
    0.1875 in

Details

  • Adhesion Strength
    37 oz-in (Steel)
  • Application
    Automotive Masking, Fine Line Masking, Masking for Painting, Medium Temperature Paint Bake, Paint Baking, Paint Masking, Paint Preparation Masking, Painting, Premium Masking
  • Backing Material
    Polypropylene Film
  • Color
    Green
  • Manufacturer Stock Number
    70016025465
  • Manufacturer Upc Number
    00021200063077
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200063077

Overview

Mfr description
06307 SCOTCH FINE LINE TAPE 218 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance fine line tape that’s ideal for painting long straight lines with crisp edges
  • Resistant to most solvents and moisture
  • Low profile and high adhesion provide excellent color line separation
  • Resists heat in bake cycles up to 250°F / 121°C for up to 30 minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought