Motion
06336 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233 24 MM X 55 M

3M
06336 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233 24 MM X 55 M

Scotch® Masking Tape - 55 m Long, 24 mm Wide, 8 mil Thick, Beige
Mi Item #03162527
MFR #06336 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233 24 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06336 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233 24 MM X 55 M

Scotch® Masking Tape - 55 m Long, 24 mm Wide, 8 mil Thick, Beige
Mi Item #03162527
MFR #06336 SCOTCH AUTOMOTIVE REFINISH MASKING TAPE 233 24 MM X 55 M

Mfr description
06336 SCOTCH AUTOMOTIVE REFINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • High adhesion ensures tape sticks and stays when applied, no lifting or edge curl
  • Excellent conformability holds tight on curves and contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    8 mil
  • Weight
    0.511 lb
  • Width
    24 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Jamb Masking, Masking Solution, Masking for Painting, Overspray Protection, Paint Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    GT500068280
  • Manufacturer Upc Number
    00021200063367
  • Max Operating Temperature
    121 °C, 250 °F
  • Type
    all
  • UPC_NO
    00021200063367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)