Overview
Mfr description
06338 SCOTCH AUTOMOTIVE REFINISH
- For industrial/occupational use only. Not for consumer sale or use.
- High adhesion ensures tape sticks and stays when applied, no lifting or edge curl
- Excellent conformability holds tight on curves and contours
- Designed to resists bleed-through and adhesive transfer
- Removes cleanly for up to five days
- High performance masking tape provides outstanding paint lines
Specifications
- Backing MaterialCrepe Paper
- Adhesive MaterialRubber
- Length55 m
- Width36 mm
- Thickness8 mil
- ColorBeige
- Manufacturer Stock NumberGT500068298
- Manufacturer Upc Number00021200063381
- UPC_NO00021200063381
- Weight0.768 lb
- Typeall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data