Motion
06378 AUTOMOTIVE ATTACHMENT TAPE GRAY 7/8"X20YD 30 MIL

3M
06378 AUTOMOTIVE ATTACHMENT TAPE GRAY 7/8"X20YD 30 MIL

Double Sided Foam Tape - Acrylic Adhesive - Gray
Mi Item #03162532
MFR #06378 AUTOMOTIVE ATTACHMENT TAPE GRAY 7/8"X20YD 30 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06378 AUTOMOTIVE ATTACHMENT TAPE GRAY 7/8"X20YD 30 MIL

Double Sided Foam Tape - Acrylic Adhesive - Gray
Mi Item #03162532
MFR #06378 AUTOMOTIVE ATTACHMENT TAPE GRAY 7/8"X20YD 30 MIL

Mfr description
06378 AUTOMOTIVE ATTACHMENT TAPE GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin .76 mm tape gives streamlined flush appearance for lightweight auto moldings and trim
  • Acrylic adhesive makes for high peel and sheer adhesion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 yd
  • Overall Length
    20 yd
  • Overall Thickness
    0.0300 in, 0.76 mm
  • Overall Width
    0.875 in
  • Roll Width
    0.8750 in, 22.22 mm
  • Thickness
    0.03 in
  • Width
    7/8 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Attachment of Emblems/Nameplates/Badges and Other Lightweight Moldings and Trims
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    06378
  • Manufacturer Stock Number
    B40065803
  • Manufacturer Upc Number
    00021200063787
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    06378
  • Shape
    Roll
  • Type
    Acrylic Foam Tape
  • UPC_NO
    00021200063787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)