Motion
06380 AUTOMOTIVE ATTACHMENT TAPE WHITE 1/2"X20YD 45 MIL

3M
06380 AUTOMOTIVE ATTACHMENT TAPE WHITE 1/2"X20YD 45 MIL

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162533
MFR #06380 AUTOMOTIVE ATTACHMENT TAPE WHITE 1/2"X20YD 45 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06380 AUTOMOTIVE ATTACHMENT TAPE WHITE 1/2"X20YD 45 MIL

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162533
MFR #06380 AUTOMOTIVE ATTACHMENT TAPE WHITE 1/2"X20YD 45 MIL

Mfr description
06380 AUTOMOTIVE ATTACHMENT TAPE WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Closed cell 1.12 mm acrylic foam core provides excellent stress relaxation under load
  • Acrylic adhesive makes for high peel and sheer adhesion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 yd
  • Overall Length
    20 yd
  • Overall Thickness
    0.0600 in, 1.52 mm
  • Overall Width
    0.5 in
  • Roll Width
    0.5000 in, 12.69 mm
  • Thickness
    0.045 in
  • Width
    1/2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    A & B Pillar Trim, Bumper Trim, Claddings, Door Edge Moldings, Emblems, Interior Trim Panels, Rocker Panel Moldings, Wheel Flares, Wide Body Side Moldings
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    06380
  • Manufacturer Stock Number
    7010314396
  • Manufacturer Upc Number
    00021200063800
  • Material
    Acrylic Foam
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    06380
  • Shape
    Roll
  • Type
    Acrylic Foam Tape
  • UPC_NO
    00021200063800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)