Motion
06458 DOUBLE COATED URETHANE FOAM TAPE 4032 OFF-WHITE 1"X72YD 1/32"

3M
06458 DOUBLE COATED URETHANE FOAM TAPE 4032 OFF-WHITE 1"X72YD 1/32"

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162539
MFR #06458 DOUBLE COATED URETHANE FOAM TAPE 4032 OFF-WHITE 1"X72YD 1/32"
Price$382.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06458 DOUBLE COATED URETHANE FOAM TAPE 4032 OFF-WHITE 1"X72YD 1/32"

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162539
MFR #06458 DOUBLE COATED URETHANE FOAM TAPE 4032 OFF-WHITE 1"X72YD 1/32"

Mfr description
06458 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.31/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    31.3 mm
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    240 psi
  • Thickness
    1/32 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Urethane
  • Color
    White
  • Manufacturer Upc Number
    00021200064586
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200064586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)