Motion
06506 SCOTCH STEEL GRAY MASKING PAPER 6"X1000'

3M
06506 SCOTCH STEEL GRAY MASKING PAPER 6"X1000'

Scotch® Masking Paper - 1000 ft Long, 6 in Wide, 2.8 mil Thick, Gray
Mi Item #03162541
MFR #06506 SCOTCH STEEL GRAY MASKING PAPER 6"X1000'
Price$78.30/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06506 SCOTCH STEEL GRAY MASKING PAPER 6"X1000'

Scotch® Masking Paper - 1000 ft Long, 6 in Wide, 2.8 mil Thick, Gray
Mi Item #03162541
MFR #06506 SCOTCH STEEL GRAY MASKING PAPER 6"X1000'

Mfr description
06506 SCOTCH STEEL GRAY MASKING PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M Masking Tapes and 3M Masking Equipment
  • Flexible and pliable to cover irregular surfaces for higher productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.30/rl

Specifications

Dimensions

  • Length
    1000 ft
  • Thickness
    2.8 mil
  • Weight
    5.4 lb
  • Width
    6 in

Details

  • Application
    Paint Preparation
  • Backing Material
    Paper
  • Color
    Gray
  • Manufacturer Stock Number
    60455035463
  • Manufacturer Upc Number
    00021200065064
  • Type
    Masking Tape
  • UPC_NO
    00021200065064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)