Motion
06512 SCOTCH STEEL GRAY MASKING PAPER 12"X1000'

3M
06512 SCOTCH STEEL GRAY MASKING PAPER 12"X1000'

Scotch® Masking Paper - 1000 ft Long, 12 in Wide, 2.8 mil Thick, Gray
Mi Item #03162543
MFR #06512 SCOTCH STEEL GRAY MASKING PAPER 12"X1000'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06512 SCOTCH STEEL GRAY MASKING PAPER 12"X1000'

Scotch® Masking Paper - 1000 ft Long, 12 in Wide, 2.8 mil Thick, Gray
Mi Item #03162543
MFR #06512 SCOTCH STEEL GRAY MASKING PAPER 12"X1000'

Mfr description
06512 SCOTCH STEEL GRAY MASKING PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M Masking Tapes and 3M Masking Equipment
  • Flexible and pliable to cover irregular surfaces for higher productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1000 ft
  • Thickness
    2.8 mil
  • Weight
    10.3 lb
  • Width
    12 in

Details

  • Application
    Paint Preparation
  • Backing Material
    Paper
  • Color
    Gray
  • Manufacturer Stock Number
    60455035489
  • Manufacturer Upc Number
    00021200065125
  • Type
    Masking Tape
  • UPC_NO
    00021200065125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)