Motion
06518 SCOTCH STEEL GRAY MASKING PAPER 18"X1000'

3M
06518 SCOTCH STEEL GRAY MASKING PAPER 18"X1000'

Scotch® Masking Paper - 1000 ft Long, 18 in Wide, 2.8 mil Thick, Gray
MI ITEM #03162546
MFR #06518 SCOTCH STEEL GRAY MASKING PAPER 18"X1000'
Your Price$271.58/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06518 SCOTCH STEEL GRAY MASKING PAPER 18"X1000'

Scotch® Masking Paper - 1000 ft Long, 18 in Wide, 2.8 mil Thick, Gray
MI ITEM #03162546
MFR #06518 SCOTCH STEEL GRAY MASKING PAPER 18"X1000'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$271.58/rl(List $287.56)

Overview

Mfr description
06518 SCOTCH STEEL GRAY MASKING PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M Masking Tapes and 3M Masking Equipment
  • Flexible and pliable to cover irregular surfaces for higher productivity
  • Specially treated to resist bleed-through of solvents, lacquers and enamels
  • Heat resistant – a sheet can withstand a 400°F baking cycle for 1 hour
  • Thin enough for efficient operation in apron tapers and maskers

Specifications

  • Backing Material
    Paper
  • Length
    1000 ft
  • Width
    18 in
  • Thickness
    2.8 mil
  • Application
    Paint Preparation,Paint Preparation Masking,Masking for Painting
  • Color
    Gray
  • Manufacturer Stock Number
    60455035497
  • Manufacturer Upc Number
    00021200065187
  • UPC_NO
    00021200065187
  • Weight
    16.2 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text