Motion
06865 SCOTCH APRON TAPER 18"

3M
06865 SCOTCH APRON TAPER 18"

Scotch® Apron Taper, 06865, 18 in, 1 per case
MI ITEM #03162572
MFR #06865 SCOTCH APRON TAPER 18"
Price$903.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06865 SCOTCH APRON TAPER 18"

Scotch® Apron Taper, 06865, 18 in, 1 per case
MI ITEM #03162572
MFR #06865 SCOTCH APRON TAPER 18"

Mfr description
06865 SCOTCH APRON TAPER 18"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dispenses paper and attaches tape at the same time for faster and easier masking
  • Holds masking paper rolls up to 36” wide for a variety of jobs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.39/each

Specifications

Dimensions

  • Max Tape Core Diameter
    3 in
  • Maximum Tape Width
    3/4 in

Details

  • Color
    Multi-Color
  • For Use With
    Masking Paper, Masking Tape
  • Manufacturer Upc Number
    50021200068657
  • Package Quantity
    1
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00021200068652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)