Motion
06875 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 3/4"X60YD

3M
06875 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 3/4"X60YD

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 6.7 mil Thick, White
Mi Item #03162576
MFR #06875 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 3/4"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06875 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 3/4"X60YD

Scotch® Masking Tape - 60 yd Long, 0.7500 in Wide, 6.7 mil Thick, White
Mi Item #03162576
MFR #06875 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 3/4"X60YD

Mfr description
06875 SCOTCH PRINTABLE FLATBACK PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Weight
    0.472 lb
  • Width
    0.7500 in

Details

  • Adhesion Strength
    25 oz-in (Steel)
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Stock Number
    70016006929
  • Manufacturer Upc Number
    00021200068751
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200068751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)