1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
06908 SCOTCH BOX SEALING TAPE DISPENSER H320 PN6908 2"
Scotch® Box Sealing Tape Dispenser H320, PN6908, 2 in, 6 per case
MI ITEM #
03162577
MFR #
06908 SCOTCH BOX SEALING TAPE DISPENSER H320 PN6908 2"
Price
$25.59
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Tape Dispensers and Accessories
Tape Dispensers
3M 06908 SCOTCH BOX SEALING TAPE DISPENSER H320 PN6908 2"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06908 SCOTCH BOX SEALING TAPE DISPENSER H320 PN6908 2"
Scotch® Box Sealing Tape Dispenser H320, PN6908, 2 in, 6 per case
MI ITEM #
03162577
MFR #
06908 SCOTCH BOX SEALING TAPE DISPENSER H320 PN6908 2"
Mfr description
06908 SCOTCH BOX SEALING TAPE DISPENSER
For industrial/occupational use only. Not for consumer sale or use.
Hand control for tighter, more precise seals
Dispenses tape 2 inches wide on a 3 inch core
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.59
/each
Add to Cart
Specifications
Dimensions
Maximum Tape Width
2 in
Details
Color
Gray
For Use With
Sealing Tape
Manufacturer Upc Number
00021200069086
Package Quantity
6
Tape Included
Tape Not Included
Type
Hand Held
UPC_NO
00021200069086
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items