Motion
06911 SCOTCH FILAMENT TAPE DISPENSER H130 3/4"

3M
06911 SCOTCH FILAMENT TAPE DISPENSER H130 3/4"

Scotch® Filament Tape Dispenser H130, PN6911, 3/4 in, 6 per case
MI ITEM #03162578
MFR #06911 SCOTCH FILAMENT TAPE DISPENSER H130 3/4"
Price$184.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06911 SCOTCH FILAMENT TAPE DISPENSER H130 3/4"

Scotch® Filament Tape Dispenser H130, PN6911, 3/4 in, 6 per case
MI ITEM #03162578
MFR #06911 SCOTCH FILAMENT TAPE DISPENSER H130 3/4"

Mfr description
06911 SCOTCH FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Portable and economical box sealing tape dispenser with hand brake.
  • 3/4 inch (18mm) maximum tape width capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.13/each

Specifications

Dimensions

  • Maximum Tape Width
    3/4 in

Details

  • Color
    Gray
  • For Use With
    Filament Tape
  • Manufacturer Upc Number
    00021200069116
  • Material
    Plastic
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200069116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)