Motion
06912 SCOTCH BOX SEALING TAPE DISPENSER H129 2"

3M
06912 SCOTCH BOX SEALING TAPE DISPENSER H129 2"

Scotch® Box Sealing Tape Dispenser H129, 2 in, 6 per case
Mi Item #03162579
MFR #06912 SCOTCH BOX SEALING TAPE DISPENSER H129 2"
Price$207.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06912 SCOTCH BOX SEALING TAPE DISPENSER H129 2"

Scotch® Box Sealing Tape Dispenser H129, 2 in, 6 per case
Mi Item #03162579
MFR #06912 SCOTCH BOX SEALING TAPE DISPENSER H129 2"

Mfr description
06912 SCOTCH BOX SEALING TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight carton sealing dispenser design offers a portable tape dispensing solution
  • Durable box sealing tape dispenser provides long-lasting performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.05/each

Specifications

Dimensions

  • Max Tape Core Diameter
    3 in
  • Maximum Tape Width
    2 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200069123
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200069123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)