Specifications
Dimensions
- Weight6.6 lb
Details
- For Use WithBag Sealing Dispenser P400, Label Protection Dispenser M707, Mainline Series Dispenser P52, Pouch Tape Dispenser M727
- Manufacturer Upc Number00021200069154
- UPC_NO00021200069154
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)