Motion
06919 SCOTCH FILAMENT TAPE HAND DISPENSER H133 PN6919 MDL 3/4"

3M
06919 SCOTCH FILAMENT TAPE HAND DISPENSER H133 PN6919 MDL 3/4"

Scotch® Filament Tape Hand Dispenser H133, PN6919, 3/4 in, 6 per case
MI ITEM #03162581
MFR #06919 SCOTCH FILAMENT TAPE HAND DISPENSER H133 PN6919 MDL 3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06919 SCOTCH FILAMENT TAPE HAND DISPENSER H133 PN6919 MDL 3/4"

Scotch® Filament Tape Hand Dispenser H133, PN6919, 3/4 in, 6 per case
MI ITEM #03162581
MFR #06919 SCOTCH FILAMENT TAPE HAND DISPENSER H133 PN6919 MDL 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06919 SCOTCH FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3/4 inch (18mm) tape width capacity
  • Made with durable, lightweight materials for quick, easy taping
  • Dispenses and buffs tape in one motion for effective carton sealing
  • Permits fast and economical application of "L" and "C" clips for fast-paced operations
  • Hand brake in core allows application of tension for tight box reinforcement and bundling applications

Specifications

  • Type
    Hand Held
  • Maximum Tape Width
    3/4 in
  • Material
    Plastic
  • Color
    Gray
  • Tape Included
    Tape Not Included
  • Package Quantity
    6
  • For Use With
    Filament Tape
  • Manufacturer Upc Number
    00021200069192
  • UPC_NO
    00021200069192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought