Motion
06943 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4 IN. X 72YD.

3M
06943 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4 IN. X 72YD.

Scotch® Transparent Tape 600, 3/4 in x 2592 in (19 mm x 65,8 m)
MI ITEM #03162583
MFR #06943 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4 IN. X 72YD.
List Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06943 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4 IN. X 72YD.

Scotch® Transparent Tape 600, 3/4 in x 2592 in (19 mm x 65,8 m)
MI ITEM #03162583
MFR #06943 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4 IN. X 72YD.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.02/each for your price

Overview

Mfr description
06943 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Instant adhesion with excellent holding power
  • Ideal for multi-purpose sealing and label protection
  • Pulls off the roll smoothly and cuts easily
  • Clear when applied, doesn't yellow
  • Great value for general purpose wrapping, sealing and mending
  • 3 in. core, 3/4 in. x 2592 in
  • Photo safe
  • 1 roll, 3/4 in. x 2592 in., 3 in. core
  • Tape is made in USA with globally sourced materials

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200069437
  • UPC_NO
    00021200069437
  • Length
    72 yd
  • Weight
    0.202 lb
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought