Motion
06968

3M
06968

Scotch® Cloth Tape - 1.0000 in Wide, 60 yd Long, 11.7 mil Thick, Tensile Strength: 84 N/100 mm, Green Color
Mi Item #03162587
MFR #06968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06968

Scotch® Cloth Tape - 1.0000 in Wide, 60 yd Long, 11.7 mil Thick, Tensile Strength: 84 N/100 mm, Green Color
Mi Item #03162587
MFR #06968

Mfr description
06968 SCOTCH POLYETHYLENE COATED CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick, aggressive tape ideal for sealing and moisture resistant applications
  • Very high tensile strength meets the needs of the most demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Thickness
    11.7 mm
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    84 N/100 mm
  • Thickness
    11.7 mil
  • Width
    1.0000 in

Details

  • Adhesion Strength
    114 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cloth
  • Color
    Green
  • Elongation at Break
    12 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Upc Number
    00021200069680
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Types
    Coated Cloth Tape
  • UPC_NO
    00021200069680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)