Motion
06971 SCOTCH POLYETHYLENE COATED CLOTH TAPE 390 SILVER 2"X60YD

3M
06971 SCOTCH POLYETHYLENE COATED CLOTH TAPE 390 SILVER 2"X60YD

Scotch® Polyethylene Coated Cloth Tape 390, Silver, 2 in x 60 yd, 11.7 mil, 24 per case
MI ITEM #03162589
MFR #06971 SCOTCH POLYETHYLENE COATED CLOTH TAPE 390 SILVER 2"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06971 SCOTCH POLYETHYLENE COATED CLOTH TAPE 390 SILVER 2"X60YD

Scotch® Polyethylene Coated Cloth Tape 390, Silver, 2 in x 60 yd, 11.7 mil, 24 per case
MI ITEM #03162589
MFR #06971 SCOTCH POLYETHYLENE COATED CLOTH TAPE 390 SILVER 2"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06971 SCOTCH POLYETHYLENE COATED CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick, aggressive tape ideal for sealing and moisture resistant applications
  • Very high tensile strength meets the needs of the most demanding applications
  • Easy tear backing won't require tools to cut
  • Good holding power and shear strength makes this tape ideal for holding and hanging applications
  • High tack rubber adhesive bonds well to many surfaces with excellent initial tack

Specifications

  • Width
    2 in
  • Length
    60 yd
  • Color
    Gray
  • Backing Material
    Cloth
  • Adhesive Material
    Rubber
  • Tensile Strength
    48 in
  • Adhesion Strength
    114 oz/in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    11.7 mil
  • Elongation at Break
    12 %
  • Manufacturer Stock Number
    00021200069710
  • Manufacturer Upc Number
    00021200069710
  • UPC_NO
    00021200069710
  • Product Form
    Roll
  • Overall Length
    60 yd
  • Overall Thickness
    11.7 mm
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text