Motion
07052 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

3M
07052 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

Scotch® Printable Flatback Paper Tape 256, White, 1/2 in x 60 yd, 6.7 mil, 72 per case (12 rolls/pack 6 packs/case)
MI ITEM #03162605
MFR #07052 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07052 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

Scotch® Printable Flatback Paper Tape 256, White, 1/2 in x 60 yd, 6.7 mil, 72 per case (12 rolls/pack 6 packs/case)
MI ITEM #03162605
MFR #07052 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07052 SCOTCH PRINTABLE FLATBACK PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
  • Thick flatback paper backing creates sharp paint lines when used for masking purposes
  • Easy tear backing ensures hassle-free tape manipulation and application

Specifications

  • Backing Material
    Paper
  • Length
    60 yd
  • Width
    1/2 in
  • Thickness
    6.7 mil
  • Color
    White
  • Max Operating Temperature
    +200 °F
  • Adhesion Strength
    25 oz-in (Steel)
  • Manufacturer Stock Number
    70016057765
  • Manufacturer Upc Number
    00021200070525
  • UPC_NO
    00021200070525
  • Weight
    0.235 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text