Motion
07361 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

3M
07361 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

Scotch® Prescription Label Tape 800 Clear, 1 1/2 in x 72 yd, 24 per case Boxed
Mi Item #03162619
MFR #07361 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07361 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

Scotch® Prescription Label Tape 800 Clear, 1 1/2 in x 72 yd, 24 per case Boxed
Mi Item #03162619
MFR #07361 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 1/2"X72YD

Mfr description
07361 SCOTCH PRESCRIPTION LABEL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for protection and enhancement of prescription labels
  • Guards labels against abrasion, moisture, and smudging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    12 in
  • Thickness
    2.5 mil
  • Weight
    0.515 lb
  • Width
    1-1/2 in

Details

  • Backing Material
    Acetate
  • Color
    Transparent
  • Elongation at Break
    15 %
  • Manufacturer Upc Number
    00021200073618
  • UPC_NO
    00021200073618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)