Motion
07363 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

3M
07363 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

Scotch® Prescription Label Tape 800 Clear, 2 in x 72 yd, 6 Rolls/Inner, 24 Rolls/Case
MI ITEM #03162620
MFR #07363 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07363 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

Scotch® Prescription Label Tape 800 Clear, 2 in x 72 yd, 6 Rolls/Inner, 24 Rolls/Case
MI ITEM #03162620
MFR #07363 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 2"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07363 SCOTCH PRESCRIPTION LABEL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for protection and enhancement of prescription labels
  • Guards labels against abrasion, moisture, and smudging
  • Resists fading and degradation from sunlight exposure and long storage
  • Easy unwind and dispensability
  • Very clear

Specifications

  • Backing Material
    Acetate
  • Color
    Transparent
  • Width
    2 in
  • Length
    72 yd
  • Thickness
    2.5 mil
  • Elongation at Break
    15 %
  • Tensile Strength
    12 in
  • Manufacturer Upc Number
    00021200073632
  • UPC_NO
    00021200073632
  • Weight
    0.663 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought