Motion
07367 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 3/4"X72YD

3M
07367 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 3/4"X72YD

Scotch® Prescription Label Tape 800 Clear, 1 3/4 in x 72 yd, 12 per box 2 boxes per case Boxed
MI ITEM #03162621
MFR #07367 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 3/4"X72YD
List Price$26.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07367 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 3/4"X72YD

Scotch® Prescription Label Tape 800 Clear, 1 3/4 in x 72 yd, 12 per box 2 boxes per case Boxed
MI ITEM #03162621
MFR #07367 SCOTCH PRESCRIPTION LABEL TAPE 800 CLEAR 1 3/4"X72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.01/each for your price

Overview

Mfr description
07367 SCOTCH PRESCRIPTION LABEL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for protection and enhancement of prescription labels
  • Guards labels against abrasion, moisture, and smudging
  • Resists fading and degradation from sunlight exposure and long storage
  • Easy unwind and dispensability
  • Very clear

Specifications

  • Backing Material
    Acetate
  • Color
    Clear
  • Width
    1-3/4 in
  • Length
    72 yd
  • Thickness
    2.5 mil
  • Elongation at Break
    15 %
  • Tensile Strength
    12 in
  • Manufacturer Upc Number
    00021200073670
  • UPC_NO
    00021200073670
  • Weight
    0.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought