Motion
7000029141 SCOTCH MAGIC TAPE 810 1/2"X36YD ROLL

3M
7000029141 SCOTCH MAGIC TAPE 810 1/2"X36YD ROLL

Scotch® Magic™ Tape 810, 1/2 in x 36 yd Roll
MI ITEM #03162623
MFR #7000029141 SCOTCH MAGIC TAPE 810 1/2"X36YD ROLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000029141 SCOTCH MAGIC TAPE 810 1/2"X36YD ROLL

Scotch® Magic™ Tape 810, 1/2 in x 36 yd Roll
MI ITEM #03162623
MFR #7000029141 SCOTCH MAGIC TAPE 810 1/2"X36YD ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1 in
  • Roll Length
    36 yd
  • Roll Width
    1/2 in
  • Weight
    0.081 lb

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70016031976
  • Manufacturer Upc Number
    00021200073779
  • Package Quantity
    1
  • UPC_NO
    00021200073779

Overview

Mfr description
7000029141 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought