Motion
07378 SCOTCH MAGIC TAPE 810 3/4"X1296"BOXED

3M
07378 SCOTCH MAGIC TAPE 810 3/4"X1296"BOXED

Scotch® Magic™ Tape 810, 3/4 in x 1296 in Boxed
MI ITEM #03162624
MFR #07378 SCOTCH MAGIC TAPE 810 3/4"X1296"BOXED
Price$4.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07378 SCOTCH MAGIC TAPE 810 3/4"X1296"BOXED

Scotch® Magic™ Tape 810, 3/4 in x 1296 in Boxed
MI ITEM #03162624
MFR #07378 SCOTCH MAGIC TAPE 810 3/4"X1296"BOXED

Mfr description
07378 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Stands up to faxes, scanners and copiers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.51/each

Specifications

Dimensions

  • Core Diameter
    1 in
  • Roll Length
    1296 in
  • Roll Width
    3/4 in
  • Weight
    0.125 lb

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    70016031984
  • Manufacturer Upc Number
    00021200073786
  • Package Quantity
    1
  • UPC_NO
    00021200073786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)