Motion
07382 SCOTCH BOOK TAPE 845 1-1/2"X15YD

3M
07382 SCOTCH BOOK TAPE 845 1-1/2"X15YD

Scotch® Book Tape, 845-150, 1.5 in x 540 in (15 yd) (38,1 mm x 13,7 m)
MI ITEM #03162626
MFR #07382 SCOTCH BOOK TAPE 845 1-1/2"X15YD
List Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07382 SCOTCH BOOK TAPE 845 1-1/2"X15YD

Scotch® Book Tape, 845-150, 1.5 in x 540 in (15 yd) (38,1 mm x 13,7 m)
MI ITEM #03162626
MFR #07382 SCOTCH BOOK TAPE 845 1-1/2"X15YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.02/each for your price

Overview

Mfr description
07382 SCOTCH BOOK TAPE 845 1-1/2"X15YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for repairing, reinforcing, protecting and covering bound edges and surfaces of books and other paper material
  • Transparent
  • Unwinds Easily
  • 1-1/2 in x 15 yd Roll

Specifications

  • Color
    Transparent
  • Package Quantity
    1
  • Roll Length
    15 yd
  • Roll Width
    1-1/2 in
  • Manufacturer Upc Number
    00021200073823
  • UPC_NO
    00021200073823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought