Motion
07442 HIGHLAND TRANSPARENT TAPE 5910 1/2"X1296"BOXED

3M
07442 HIGHLAND TRANSPARENT TAPE 5910 1/2"X1296"BOXED

Highland™ Transparent Tape 5910, 1/2 in x 1296 in Boxed
MI ITEM #03162629
MFR #07442 HIGHLAND TRANSPARENT TAPE 5910 1/2"X1296"BOXED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07442 HIGHLAND TRANSPARENT TAPE 5910 1/2"X1296"BOXED

Highland™ Transparent Tape 5910, 1/2 in x 1296 in Boxed
MI ITEM #03162629
MFR #07442 HIGHLAND TRANSPARENT TAPE 5910 1/2"X1296"BOXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07442 HIGHLAND TRANSPARENT TAPE 5910
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fits 1 inch core dispensers
  • .5 in. wide tape
  • 1 roll/pack

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    90 %
  • Length
    2592 in
  • Manufacturer Stock Number
    7100114320
  • Manufacturer Upc Number
    00021200074424
  • UPC_NO
    00021200074424
  • Tensile Strength
    18 in/lb
  • Thickness
    2 mil
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought