Motion
07446 HIGHLAND INVISIBLE TAPE 6200 3/4"X2592"BOXED

3M
07446 HIGHLAND INVISIBLE TAPE 6200 3/4"X2592"BOXED

Highland™ Invisible Tape 6200, 3/4 in x 2592 in Boxed
Mi Item #03162631
MFR #07446 HIGHLAND INVISIBLE TAPE 6200 3/4"X2592"BOXED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07446 HIGHLAND INVISIBLE TAPE 6200 3/4"X2592"BOXED

Highland™ Invisible Tape 6200, 3/4 in x 2592 in Boxed
Mi Item #03162631
MFR #07446 HIGHLAND INVISIBLE TAPE 6200 3/4"X2592"BOXED

Mfr description
07446 HIGHLAND INVISIBLE TAPE 6200
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fits 1 inch core dispensers
  • .75 in. wide tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    3 in
  • Roll Length
    2592 in
  • Roll Width
    3/4 in
  • Weight
    0.224 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200074462
  • Package Quantity
    1
  • UPC_NO
    00021200074462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)