Motion
07457 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4"X1296"

3M
07457 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4"X1296"

Scotch® Transparent Tape 600 Clear, 3/4 in x 1296 in, 144 per case Boxed
Mi Item #03162634
MFR #07457 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4"X1296"
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07457 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4"X1296"

Scotch® Transparent Tape 600 Clear, 3/4 in x 1296 in, 144 per case Boxed
Mi Item #03162634
MFR #07457 SCOTCH TRANSPARENT TAPE 600 CLEAR 3/4"X1296"

Mfr description
07457 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish
  • Ideal for multi-purpose sealing and label protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in
  • Thickness
    2.3 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    40 (Steel) oz-in
  • Backing Material
    PVC
  • Color
    Transparent
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00021200074578
  • UPC_NO
    00021200074578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)