Motion
07567 HIGHLAND INVISIBLE TAPE 6200 3/4"X1296"BOXED

3M
07567 HIGHLAND INVISIBLE TAPE 6200 3/4"X1296"BOXED

Highland™ Invisible Tape 6200, 3/4 in x 1296 in Boxed
MI ITEM #03162640
MFR #07567 HIGHLAND INVISIBLE TAPE 6200 3/4"X1296"BOXED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07567 HIGHLAND INVISIBLE TAPE 6200 3/4"X1296"BOXED

Highland™ Invisible Tape 6200, 3/4 in x 1296 in Boxed
MI ITEM #03162640
MFR #07567 HIGHLAND INVISIBLE TAPE 6200 3/4"X1296"BOXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07567 HIGHLAND INVISIBLE TAPE 6200
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fits 1 inch core dispensers
  • .75 in. wide tape
  • 1 roll/pack

Specifications

  • Roll Length
    1296 in
  • Roll Width
    3/4 in
  • Core Diameter
    1 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200075674
  • UPC_NO
    00021200075674
  • Package Quantity
    1
  • Weight
    0.092 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text