Motion
09292 RUBBER SANDING BLOCK 9292

3M
09292 RUBBER SANDING BLOCK 9292

3M™ Rubber Sanding Block 9292
MI ITEM #03162641
MFR #09292 RUBBER SANDING BLOCK 9292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09292 RUBBER SANDING BLOCK 9292

3M™ Rubber Sanding Block 9292
MI ITEM #03162641
MFR #09292 RUBBER SANDING BLOCK 9292

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09292 RUBBER SANDING BLOCK 9292
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber Sanding Block
  • Reliable grip for better sanding control
  • 1 Block
  • Provides smoother results

Specifications

  • Block Length
    5 in
  • Block Width
    2-3/4 in
  • Grip Type
    Flat
  • Material
    Rubber
  • Manufacturer Stock Number
    70071320181
  • Manufacturer Upc Number
    00021200092923
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text