Motion
10225 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X1"1/16"

3M
10225 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X1"1/16"

3M™ Double Coated Urethane Foam Tape 4026, Natural, 1 in x 1 in, 62 mil, 1000 squares per case
Mi Item #03162644
MFR #10225 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X1"1/16"
Price$292.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10225 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X1"1/16"

3M™ Double Coated Urethane Foam Tape 4026, Natural, 1 in x 1 in, 62 mil, 1000 squares per case
Mi Item #03162644
MFR #10225 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X1"1/16"

Mfr description
10225 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.60/each

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    1/16 in
  • Width
    1 in

Details

  • Application
    Bonding
  • Color
    Beige
  • Manufacturer Upc Number
    50021200102252
  • Number Of Pieces
    1000
  • UPC_NO
    50021200102252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)