Motion
10384 DESK & OFFICE CLEANER 573 15 FL OZ

3M
10384 DESK & OFFICE CLEANER 573 15 FL OZ

OMNI CLEANER, LUBRICANTRICANT, PROTECTOR 1000 L
MI ITEM #03162645
MFR #10384 DESK & OFFICE CLEANER 573 15 FL OZ
Your Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10384 DESK & OFFICE CLEANER 573 15 FL OZ

OMNI CLEANER, LUBRICANTRICANT, PROTECTOR 1000 L
MI ITEM #03162645
MFR #10384 DESK & OFFICE CLEANER 573 15 FL OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$10.65/each(List $12.25)

Overview

Mfr description
10384 DESK & OFFICE CLEANER 573 15 FL OZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cleans quickly with an easy-to-use foaming action
  • Good for desktops, cabinets, painted surfaces and vinyl.
  • Foaming action helps reduce running on vertical surfaces
  • Not recommended for computer screens, glass, or varnished and natural wood surfaces

Specifications

  • Product Types
    Aerosol
  • Container Size
    15 oz
  • Color
    Black
  • Manufacturer Upc Number
    00021200103841
  • UPC_NO
    00021200103841
  • Weight
    1.243 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought