Specifications
Dimensions
- Maximum Tape Width2 in
Details
- For Use WithPacking Tape, Sealing Tape
- Manufacturer Upc Number50021200110189
- Package Quantity1
- Tape IncludedTape Not Included
- TypePull and Cut
- UPC_NO00021200110184
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)