Overview
Mfr description
11022 SCOTCH HVY DTY DISPENSER C23 1"
- For industrial/occupational use only. Not for consumer sale or use.
- Permanent core pivots upward for reloading and won't get lost or accidentally thrown away
- Rubber base won't scratch or mar desks or table surfaces
- Durable high-impact construction for years of heavy use
- Dispenser handles tape up to 1-inch wide on 3-inch core
Specifications
- TypePull and Cut
- Maximum Tape Width1 in
- ColorBeige
- Tape IncludedTape Not Included
- Package Quantity1
- For Use WithSealing Tape
- Manufacturer Upc Number00021200110221
- UPC_NO00021200110221
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data