Motion
11026 SCOTCH MAINLINE DISPENSER P52 2"

3M
11026 SCOTCH MAINLINE DISPENSER P52 2"

Scotch® Mainline Dispenser P52, 2 in, 1 per case
MI ITEM #03162651
MFR #11026 SCOTCH MAINLINE DISPENSER P52 2"
Price$136.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11026 SCOTCH MAINLINE DISPENSER P52 2"

Scotch® Mainline Dispenser P52, 2 in, 1 per case
MI ITEM #03162651
MFR #11026 SCOTCH MAINLINE DISPENSER P52 2"

Mfr description
11026 SCOTCH MAINLINE DISPENSER P52 2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile and able to dispense tape up to 2 inches wide and with a 6-7/8 inch maximum diameter on a 3 inch core
  • Constructed from a durable, high-impact plastic for years of heavy duty use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.39/each

Specifications

Dimensions

  • Maximum Tape Width
    2 in

Details

  • Color
    Beige
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200110269
  • Material
    Plastic
  • Package Quantity
    1
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00021200110269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)