Motion
11027

3M
11027

Scotch® Mainline Dispenser P52W, 2 in, 1 per case
MI ITEM #03162652
MFR #11027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11027

Scotch® Mainline Dispenser P52W, 2 in, 1 per case
MI ITEM #03162652
MFR #11027

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11027 SCOTCH MAINLINE DISPENSER P52W 2"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile and able to dispense tape up to 2 inches wide and with a 6-7/8 inch maximum diameter on a 3 inch core
  • Weighted base ensures a stable dispensing platform, reducing accidents and spills
  • Constructed from a durable, high-impact plastic for years of heavy duty use
  • Rubber pads on the base won't mar or scratch table tops and desks
  • Portable and easily relocated to desired work area

Specifications

  • Type
    Pull and Cut
  • Maximum Tape Width
    2 in
  • Material
    Plastic
  • Color
    Beige
  • Tape Included
    Tape Not Included
  • Package Quantity
    1
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200110276
  • UPC_NO
    00021200110276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text