Motion
11035 UTILITY BRACKET DISPENSER M73

3M
11035 UTILITY BRACKET DISPENSER M73

3M™ Utility Bracket Dispenser M73, 6 per case
Mi Item #03162654
MFR #11035 UTILITY BRACKET DISPENSER M73
Price$149.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11035 UTILITY BRACKET DISPENSER M73

3M™ Utility Bracket Dispenser M73, 6 per case
Mi Item #03162654
MFR #11035 UTILITY BRACKET DISPENSER M73

Mfr description
11035 UTILITY BRACKET DISPENSER M73
  • For industrial/occupational use only. Not for consumer sale or use.
  • Utility bracket dispenser for tapes up to 1” wide
  • Can be custom-mounted to walls, equipment, tables or the sides of work stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.91/each

Specifications

Dimensions

  • Maximum Tape Width
    1 in

Details

  • For Use With
    Sealing Tape
  • Manufacturer Stock Number
    7000129252
  • Manufacturer Upc Number
    00021200110351
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00021200110351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)