Motion
11102 SCOTCH BOX SEALING TAPE DISPENSER H123 3"

3M
11102 SCOTCH BOX SEALING TAPE DISPENSER H123 3"

Scotch® Box Sealing Tape Dispenser H123, 3 in, 6 per case
MI ITEM #03162658
MFR #11102 SCOTCH BOX SEALING TAPE DISPENSER H123 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11102 SCOTCH BOX SEALING TAPE DISPENSER H123 3"

Scotch® Box Sealing Tape Dispenser H123, 3 in, 6 per case
MI ITEM #03162658
MFR #11102 SCOTCH BOX SEALING TAPE DISPENSER H123 3"

Mfr description
11102 SCOTCH BOX SEALING TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy-duty construction for for tough work environments
  • Hand-held tape design is comfortable to use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Tape Core Diameter
    3 in
  • Maximum Tape Width
    3 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Stock Number
    7100033784
  • Manufacturer Upc Number
    00021200111020
  • Material
    Metal
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200111020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)