Motion
11676 ADHESIVE TRANSFER TAPE EXT LINER 465XL TRANS 1/2"X60YD 2.0 MIL

3M
11676 ADHESIVE TRANSFER TAPE EXT LINER 465XL TRANS 1/2"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape Extended Liner 465XL, Translucent, 1/2 in x 60 yd, 2 mil, 72 per case
MI ITEM #03162663
MFR #11676 ADHESIVE TRANSFER TAPE EXT LINER 465XL TRANS 1/2"X60YD 2.0 MIL
List Price$44.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11676 ADHESIVE TRANSFER TAPE EXT LINER 465XL TRANS 1/2"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape Extended Liner 465XL, Translucent, 1/2 in x 60 yd, 2 mil, 72 per case
MI ITEM #03162663
MFR #11676 ADHESIVE TRANSFER TAPE EXT LINER 465XL TRANS 1/2"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.52/each for your price

Overview

Mfr description
11676 ADHESIVE TRANSFER TAPE EXT LINER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesives ideal for bonding a variety of different materials
  • Dry edge and finger lift edge liners for added user convenience
  • Tack free tape roll edges for ease of use and reduced equipment maintenance
  • Easy liner starting and removal helps keep jobs running smoothly
  • A variety of adhesives and liner materials available to meet application requirements

Specifications

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.0035 in
  • Length
    60 yd
  • Width
    1/2 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Upc Number
    00021200116766
  • UPC_NO
    00021200116766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought