Motion
11709 ADHESIVE TRANSFER TAPE 966 CLEAR 1"X60YD 2.0 MIL

3M
11709 ADHESIVE TRANSFER TAPE 966 CLEAR 1"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 966, Clear, 1 in x 60 yd, 2.3 mil, 36 rolls per case
MI ITEM #03162664
MFR #11709 ADHESIVE TRANSFER TAPE 966 CLEAR 1"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11709 ADHESIVE TRANSFER TAPE 966 CLEAR 1"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 966, Clear, 1 in x 60 yd, 2.3 mil, 36 rolls per case
MI ITEM #03162664
MFR #11709 ADHESIVE TRANSFER TAPE 966 CLEAR 1"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11709 ADHESIVE TRANSFER TAPE 966 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing properties benefit aerospace, automotive and electronics industries
  • Transparent, double sided, 2 mil (0.05 mm) adhesive transfer tape offers a thin profile combined with our high temperature acrylic adhesive for a long-lasting bond
  • 62# densified kraft paper release liner reduces edge burr in hand tool processing of metal plates
  • High peel and shear strength creates bonds suitable for extreme conditions
  • Outstanding UV and chemical resistance for performance longevity
  • Short term temperature tolerance of up to 450 °F (232 °C)

Specifications

  • Adhesion Strength
    44 (Plastic) oz-in, 53 (Stainless Steel) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    3.8 mil
  • Length
    60 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +450 °F
  • Manufacturer Upc Number
    00021200117091
  • UPC_NO
    00021200117091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought