Motion
13463

3M
13463

Scotch® Definite Length Dispenser M96, 1 in, 6 per case
MI ITEM #03162678
MFR #13463
List Price$670.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13463

Scotch® Definite Length Dispenser M96, 1 in, 6 per case
MI ITEM #03162678
MFR #13463

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$670.95/each for your price

Overview

Mfr description
13463 SCOTCH DEFINITE LENGTH DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Saves tape by dispensing only the length needed, making it ideal for high volume and rapid carton closure applications
  • Weighted base ensures dispenser remains in a fixed position, yet remains portable for easy relocation
  • Durable high-impact construction will stand up to years of use
  • Handles tape up to 1-inch wide on a 3-inch core

Specifications

  • Type
    Tabletop
  • Maximum Tape Width
    1 in
  • Material
    Plastic
  • Color
    Beige
  • Max Tape Core Diameter
    3 in
  • Tape Included
    Tape Not Included
  • Package Quantity
    6
  • For Use With
    Film Tape, Paper Tape
  • Manufacturer Upc Number
    00021200134630
  • UPC_NO
    00021200134630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text