Motion
13792 VENT TAPE 394 WHITE 2"X36YD 4.0 MIL

3M
13792 VENT TAPE 394 WHITE 2"X36YD 4.0 MIL

3M™ Vent Tape 394, White, 2 in x 36 yd, 4 mil, 24 rolls per case
MI ITEM #03162682
MFR #13792 VENT TAPE 394 WHITE 2"X36YD 4.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13792 VENT TAPE 394 WHITE 2"X36YD 4.0 MIL

3M™ Vent Tape 394, White, 2 in x 36 yd, 4 mil, 24 rolls per case
MI ITEM #03162682
MFR #13792 VENT TAPE 394 WHITE 2"X36YD 4.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13792 VENT TAPE 394 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a unique non-woven porous backing that has high air/gas permeability
  • Meets most outgassing requirements for foam-in-place insulation processes
  • Pressure sensitive adhesive holds strong to a wide variety of surfaces
  • Commonly used for outgas venting in appliance manufacturing

Specifications

  • Backing Material
    Non-Woven Fabric
  • Adhesive Material
    Acrylic
  • Adhesion Strength
    12 oz/in
  • Color
    White
  • Length
    36 yd
  • Width
    2 in
  • Thickness
    4 mil
  • Elongation at Break
    18 %
  • Tensile Strength
    6 in
  • Series
    394
  • Manufacturer Stock Number
    00021200137921
  • Manufacturer Upc Number
    00021200137921
  • UPC_NO
    00021200137921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought