Motion
13977 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/2"X60YD 5.0 MIL

3M
13977 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/2"X60YD 5.0 MIL

3M™ VHB™ Adhesive Transfer Tape F9469PC, Clear, 1/2 in x 60 yd, 5 mil, 72 rolls per case
MI ITEM #03162691
MFR #13977 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/2"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13977 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/2"X60YD 5.0 MIL

3M™ VHB™ Adhesive Transfer Tape F9469PC, Clear, 1/2 in x 60 yd, 5 mil, 72 rolls per case
MI ITEM #03162691
MFR #13977 VHB ADHESIVE TRANSFER TAPE F9469PC CLEAR 1/2"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13977 VHB ADHESIVE TRANSFER TAPE F9469PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, double sided, 5.0 mil (0.13 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Short term temperature tolerance of up to 500 °F (260 °C)
  • Operating temperature tolerance of up to 300°F (149°C)
  • Conforms to a variety of indoor and outdoor applications
  • 58# polycoated kraft paper liner printed with 3M™ VHB™ branding
  • Durable adhesive is chemical, UV and solvent resistant
  • Ease of application increases productivity

Specifications

  • Adhesion Strength
    8 in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    1/2 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +500 °F
  • Manufacturer Upc Number
    00021200139772
  • UPC_NO
    00021200139772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought