Specifications
Dimensions
- Maximum Tape Width1/2 in
Details
- ColorGray
- For Use WithSealing Tape
- Manufacturer Upc Number00021200140372
- MaterialMetal
- Package Quantity6
- Tape IncludedTape Not Included
- TypeBag Sealer
- UPC_NO00021200140372
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)