Motion
14056 ADHESIVE TRANSFER TAPE 465 CLEAR 48"X60YD 2.0 MIL

3M
14056 ADHESIVE TRANSFER TAPE 465 CLEAR 48"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 48 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03162693
MFR #14056 ADHESIVE TRANSFER TAPE 465 CLEAR 48"X60YD 2.0 MIL
List Price$2,305.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14056 ADHESIVE TRANSFER TAPE 465 CLEAR 48"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 465, Clear, 48 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03162693
MFR #14056 ADHESIVE TRANSFER TAPE 465 CLEAR 48"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,305.22/each for your price

Overview

Mfr description
14056 ADHESIVE TRANSFER TAPE 465 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
  • Provides consistently strong bonds in temperatures up to 250°F/121°C
  • Aggressive acrylic adhesive 400 bonds on contact

Specifications

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Thickness
    0.002 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    48 in
  • Color
    Transparent
  • Operating Temperature Range
    -60 to +250 °F
  • Manufacturer Stock Number
    7000017184
  • Manufacturer Upc Number
    00021200140563
  • UPC_NO
    00021200140563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text