Motion
14062 POST-IT NOTES 655 3"X5" CANARY YELLOW

3M
14062 POST-IT NOTES 655 3"X5" CANARY YELLOW

Post-it® Sticky Notes - Yellow Color, 100 Sheets, 3 in Wide, 5 in Long
MI ITEM #03162694
MFR #14062 POST-IT NOTES 655 3"X5" CANARY YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14062 POST-IT NOTES 655 3"X5" CANARY YELLOW

Post-it® Sticky Notes - Yellow Color, 100 Sheets, 3 in Wide, 5 in Long
MI ITEM #03162694
MFR #14062 POST-IT NOTES 655 3"X5" CANARY YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14062 POST-IT NOTES 655 3"X5"
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Yellow
  • Number of Sheets
    100
  • Overall Length
    5 in
  • Overall Width
    3 in
  • UPC_NO
    00021200140624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought