Motion
14084

3M
14084

Cloth Tape - Length: 36 yd, Width: 1 in, Thick: 4 mil, White
Mi Item #03162695
MFR #14084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14084

Cloth Tape - Length: 36 yd, Width: 1 in, Thick: 4 mil, White
Mi Item #03162695
MFR #14084

Mfr description
14084 VENT TAPE 394 WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a unique non-woven porous backing that has high air/gas permeability
  • Meets most outgassing requirements for foam-in-place insulation processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    6 in
  • Thickness
    4 mil
  • Width
    1 in

Details

  • Adhesion Strength
    12 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Non-Woven Fabric
  • Color
    White
  • Elongation at Break
    18 %
  • Format
    Roll
  • Manufacturer Stock Number
    00021200140846
  • Manufacturer Upc Number
    00021200140846
  • Material
    Non-Woven
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Series
    394
  • Shape
    Roll
  • Type
    Tape
  • UPC_NO
    00021200140846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)